KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fog/Driving Lamps, 600 Series, Yellow, PK2

GROTE| Zoro #: G2180236| Mfr #: 06013-4

$161.90 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 7-1/2"
Includes: Wiring Kit, Stainless Steel Housing
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2180236 Mfr #: 06013-4
Width: 7-1/2"Includes: Wiring Kit, Stainless Steel Housing
Color: YellowLength: 5-3/4"
Used For: Pierces 100 feet through the densest fogLamp Type: Halogen
Shape: RectangleType: 600 Series
Item: Fog/Driving LampDepth: 5-1/4"
Mounting Type: SwivelTermination Type: Hardwired
Material: Stainless SteelCurrent Rating: 3.9A
Volt Bulb: 12Post: 7/16 x 20 x 15/16"
Country of Origin (subject to change): United States

Description

Fog/Driving Lamp, 600 Series, Length 5-3/4 In., Width 7-1/2 In., Depth 5-1/4 In., Yellow, Shape Rectangle, Post 7/16 x 20 x 15/16 In., Lamp Type Halogen, 12 Volt Bulb, Material Stainless Steel, Current Rating 3.9A, Termination Type Hardwired, Mounting Type Swivel, Used For Pierces 100 feet through the densest fog, Includes Wiring Kit, Stainless Steel Housing, Package Quantity 2

Reviews