Grommet, Open Back

GROTE| Zoro #: G2418281| Mfr #: 91400

$0.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Dia. (In.): 3-1/4
Item: Grommet, Open Back
Fits: 2-25/32" Hole, 1/8" Panel Thickness
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2418281 Mfr #: 91400
Outside Dia. (In.): 3-1/4Item: Grommet, Open Back
Fits: 2-25/32" Hole, 1/8" Panel ThicknessMaterial: PVC
Number of Grommets or Fasteners: 1Inside Dia. (In.): 2-25/32
For Use With: 2-1/2" Round LampsFinish: Black
Country of Origin (subject to change): United States

Description

Grommet, Inside Dia 2 13/16 In, PVC, Black Finish

Reviews