Group 24 Battery Box, 13-1/2" L, Black

GROTE| Zoro #: G1076397| Mfr #: 84-9424

$17.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1076397 Mfr #: 84-9424
Includes: Hold-Down StrapItem: Group 24 Battery Box
For Use With: Fits 99% Of All BatteriesHeight: 10-1/4"
Length: 13-1/2"Housing Material: Polyethylene
Features: Acid-Proof Seamless Polyethylene Construction Keeps Battery Clean And Dry, Reduces Short-Circuit Risk; Molded Lid Permits Cable Clearance And Provides Heat Dissipation; Top Vents Prevent Hydrogen Gas Build-Up; Grip Handles Enable Easy Transport; Polypropylene Tie-Down Strap Secures Box To Compartment Or Floor; Complies With Industry Standards, Inside Dimensions 10-1/2" Length, 7" Width, 9-3/4" HeightColor: Black
Depth: 9"Width: 9-1/4"
Country of Origin (subject to change): United States

Product Description

Group 24 Battery Box, Color Black, Housing Material Polyethylene, Length 13-1/2 In., Width 9-1/4 In., Height 10-1/4 In., Depth 9 In.

Product Reviews

Save 15%. Sign up for Z-mail.