Grote
Hold Down Set J Bolt, 8 In, PK2
Mfr # 84-9287
Zoro # G1987124
$12.38
45% off
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Battery Tray
- Color Silver
- Connection Type Screw
- Length 8 in
- Features Long Thread Accommodates All Crossbar/Frame Designs Including Quick hold(R) Products; "L" And "J" Style Bend Eliminates Any Need To Shift Or Remove Battery; J Bolt
Explore More Products
- GROTE Side Marker Lamp, LED, 2-1/2 In, Red 45002-5
- GROTE Battery Splice, 2/0 AWG, Black, PK10 84-9221
- GROTE Univ Battery Terminal, 6 to 2/0ga, Brass 82-9126
- GROTE Protective Cap, Plug-In, PVC, Black 84-9622
- GROTE Switch to Start Cbl, 1 ga., 3/8 In., 10In L 84-9505
- GROTE Switch to Start Cbl, 4 ga., 3/8 In., 40In L 84-9261
- GROTE Switch to Start Cbl, 1 ga., 3/8 In., 24In L 84-9506
- GROTE Straight Terminal, 1 and 2ga, Steel, PK10 84-9218
- GROTE Stud Battery Harness, 17 In, Red 84-9307
- QUICKCABLE Flag Crimp, Neg, 1 Gauge, PK5 4301-005N
- QUICKCABLE Heavy Duty, Neg Terminals, Brass, PK10 5067-010N
- Grote Automotive Battery Terminal Components & Parts