Duramold Housing Lamp, Red

GROTE| Zoro #: G1557796| Mfr #: 50222

$12.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedCurrent Rating: 0.59 to 2.1ASub-Category: Stop-Turn-Tail Lights
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1557796 Mfr #: 50222
Color: RedCurrent Rating: 0.59 to 2.1A
Sub-Category: Stop-Turn-Tail LightsMaterial: DURAMOLD/Acrylic
Termination Type: 2-Wire PigtailDiameter: 5-1/2"
Item: Housing LampType: Double Contact
Lamp Type: incandescentVolt Bulb: 12
Shape: RoundDepth: 1-7/8"
Country of Origin (subject to change): United States

Description

Housing Lamp, Double Contact, Diameter 5-1/2 In., Depth 1-7/8 In., Red, Shape Round, Lamp Type Incandescent, 12 Volt Bulb, Material DURAMOLD/Acrylic, Current Rating .59-2.1A, Termination Type 2-Wire Pigtail

Reviews