Stop, Tail, Turn Lamp, Rubber Bodied, Red

GROTE| Zoro #: G1033742| Mfr #: 50502

$15.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedCurrent Rating: 0.59 to 2.1ASub-Category: Stop-Turn-Tail Lights
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1033742 Mfr #: 50502
Color: RedCurrent Rating: 0.59 to 2.1A
Sub-Category: Stop-Turn-Tail LightsMaterial: Rubber/Acrylic
Termination Type: HardwiredDiameter: 5-1/2"
Item: Housing LampLamp Type: incandescent
Volt Bulb: 12Shape: Round
Depth: 2-3/16"Country of Origin (subject to change): Canada

Description

Housing Lamp, Diameter 5-1/2 In., Depth 2-3/16 In., Red, Shape Round, Lamp Type Incandescent, 12 Volt Bulb, Material Rubber/Acrylic, Current Rating .59-2.1A, Termination Type Hardwired

Reviews