Skip to Main Content
We are working on an issue with PayPal. If you'd like to use PayPal for payment, please check out as guest.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Bar Lamp, Low-Profile, Oval Style
  • Zoro #: G0259402
  • Mfr #: 49072
$30.90
  • Lamp Type: incandescent
  • Width: 2-1/16"
  • Lens Shape - Vehicle Lighting: Oval
See full product details
Orders over $50 ship free.

Grote #49072 Specifications

  • Zoro #: G0259402
  • Mfr #: 49072
Lamp Type: incandescent Width: 2-1/16"
Lens Shape - Vehicle Lighting: Oval Height - Vehicle Lighting: 2"
Color: Red Wiring Connection - Vehicle Lighting: Hardwired
Shape: Oval Termination Type: Hardwired
Sub-Category: Clearance Marker Lights Manufacturer Warranty - Vehicle Lighting: 1 Year Warranty
Current Rating: 0.99A Depth: 2-1/8"
Lens Color - Vehicle Lighting: Red Mounting - Vehicle Lighting: Permanent
Number of Bulbs: 3 Length - Vehicle Lighting: 18-1/4"
Length: 18-1/4" Width - Vehicle Lighting: 1-5/8"
Material: DURAMOLD/Acrylic Item: Lamp Bar
Lighting Technology - Vehicle Lighting: Incandescent Volt Bulb: 12
Used For: Replacement FMVSS - Vehicle Lighting: P2
Type: Low Profile Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Lamp Bar, Low Profile, Length 18-1/4 In., Width 2-1/16 In., Depth 2-1/8 In., Red, Shape Oval, Lamp Type Incandescent, 12 Volt Bulb, 3 Number of Bulbs, Material DURAMOLD/Acrylic, Current Rating .99A, Termination Type Hardwired, Used For Replacement

Reviews of Grote #49072