KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lamp Kit w/Bezel, M1 Series, Yellow

GROTE| Zoro #: G1896325| Mfr #: 45573

$15.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Includes: Bezel, 0.180 Molded Bullet
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1896325 Mfr #: 45573
Width: 2"Includes: Bezel, 0.180 Molded Bullet
Color: YellowLength: 6-5/8"
Used For: ReplacementLamp Type: incandescent
Shape: RoundType: M1 Series
Item: Clearance Marker LampDepth: 2-5/8"
Termination Type: Hardwired with 0.180 bullet terminationMaterial: Polycarbonate/ABS
Current Rating: 0.33ASub-Category: Clearance Marker Lights
Volt Bulb: 12Country of Origin (subject to change): United States

Description

Clearance Marker Lamp, M1 Series, Length 6-5/8 In., Width 2 In., Depth 2-5/8 In., Yellow, Shape Round, Lamp Type Incandescent, 12 Volt Bulb, Material Polycarbonate/ABS, Current Rating .33A, Termination Type Hardwired w/ .180 bullet termination, Used For Replacement, Includes Bezel, .180 Molded Bullet

Reviews