Lamp, LED, 3 Diode, Yellow, Clear Lens

GROTE |Zoro #: G1638804|Mfr #: G1913

$8.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1638804 Mfr #: G1913
Material: PolycarbonateLength: 3-51/64"
Termination Type: PigtailItem: Lamp
Used For: ReplacementDepth: 7/8"
Volt Bulb: 12Color: Yellow
Shape: RectangleMounting Type: Grommet
Lamp Type: LEDFits: Popular Mountings and Grommets
Width: 1-3/16"Current Rating: 0.06A
Type: Clear Lens, 3 DiodeSub-Category: Clearance/Marker Lamps
Country of Origin (subject to change): China

Product Description

Lamp, Clear Lens, 3 Diode, Length 3-51/64 In., Width 1-3/16 In., Depth 7/8 In., Yellow, Shape Rectangle, Lamp Type LED, 12 Volt Bulb, Material Polycarbonate, Current Rating .06A, Termination Type Pigtail, Mounting Type Grommet, Fits Popular Mountings and Grommets, Used For Replacement

Product Reviews

Save 15% when you sign up for Z-mail.