KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lamp Sealed Beam

GROTE| Zoro #: G0364971| Mfr #: 6006

$19.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: sealed
Volt Bulb: 12
Depth: 2-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0364971 Mfr #: 6006
Type: sealedVolt Bulb: 12
Depth: 2-3/16"Used For: Replacement
Shape: RectangleItem: Lamp Sealed Beam
Lamp Type: HalogenColor: White/clear
Current Rating: 2.9ACountry of Origin (subject to change): United States

Description

Lamp Sealed Beam, Sealed, Diameter 2-3/16 In., Depth 4-5/8 In., White/Clear, Shape Rectangle, Lamp Type Halogen, 12 Volt Bulb, Current Rating 2.9A, Used For Replacement

Reviews