20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Large Rectangular Halogen Work Lamp

GROTE| Zoro #: G2096421| Mfr #: 63181-5

$21.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2096421 Mfr #: 63181-5
Item: Work LampSub-Category: Forward Lighting
Used For: Versatile Application Needs-Tractor, Utility, Fifth Wheel or Off-RoadMaterial: DURAMOLD(TM)
Length: 5-1/2"Depth: 3-1/4"
Current Rating: 4.7AColor: White/Clear
Termination Type: HardwiredVolt Bulb: 12
Shape: RectangleLamp Type: Halogen
Width: 6-7/8"Type: Flood
Country of Origin (subject to change): Taiwan

Product Description

Work Lamp, Flood, Length 5-1/2 In., Width 6-7/8 In., Depth 3-1/4 In., White/Clear, Shape Rectangle, Lamp Type Halogen, 12 Volt Bulb, Material DURAMOLD(TM), Current Rating 4.7A, Termination Type Hardwired, Used For Versatile Application Needs-Tractor, Utility, Fifth Wheel or Off-Road

Product Reviews

Save 15%. Sign up for Z-mail.