Lens Clear, 4-1/2 In., Rectangle, 12V

GROTE| Zoro #: G1889711| Mfr #: 09681

$6.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: ClearItem: LensShape: Rectangle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1889711 Mfr #: 09681
Color: ClearItem: Lens
Shape: RectangleSub-Category: Reflectors and Replacement Lenses
Length: 4-1/2"Width: 6-3/8"
Volt Bulb: 12Post: 7/16 x 20 x 15/16"
Country of Origin (subject to change): United States

Description

Lens, Length 4-1/2 In., Width 6-3/8 In., Clear, Shape Rectangle, Post 7/16 x 20 x 15/16 In., 12 Volt Bulb

Reviews