20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Lightbar, Seal Beam, Ambr/Rd/Clr, Perm, 54In

GROTE| Zoro #: G1950444| Mfr #: 76903

$856.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1950444 Mfr #: 76903
Includes: Wiring Harness, Mounting HardwareStandards: SAE J845 Class I
Base Material: AluminumFlashes per Minute: 75
Lamp Type: Sealed BeamLens Material: Polycarbonate
Flash Type: Gear Driven Rotating Warning, 2 Fixed Stop/Tail, 1 FloodHeight: 5-1/2"
Length: 54"Housing Material: Polycarbonate
Current Drawn: 26AItem: Lightbar
Color: Amber/Red/ClearMounting: Permanent
Voltage: 12VDCLamp Life: 10, 000 hr.
Number of Heads: 7Width: 8"
Country of Origin (subject to change): United States

Product Description

Reverse your vehicle safely with a lightbar from Grote. This amber/red/clear sealed beam lightbar produces vibrant gear driven rotating warning, 2 fixed stop/tail, 1 flood flashes. It is capable of 75 flashes per minute. Enjoy long lasting light with a lamp life of 10,000 hours. Lengthwise, it measures 54". A permanent mounting ensures simple application. It has a voltage of 12VDC.

Product Reviews

Save 15%. Sign up for Z-mail.