KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lo Pro Mini Lightbar, LED, Ambr, Perm, 17 In

GROTE| Zoro #: G0540872| Mfr #: 76983

$289.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6-5/16"
Voltage: 12VDC
Includes: Wiring Harness, Mounting Hardware
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0540872 Mfr #: 76983
Width: 6-5/16"Voltage: 12VDC
Includes: Wiring Harness, Mounting HardwareFlashes per Minute: Variable
Color: AmberHousing Material: Polycarbonate
Mounting: PermanentBase Material: Polycarbonate
Length: 17"Number of LEDs: 24
Lens Material: PolycarbonateCurrent Drawn: 1.2A
Manufacturers Warranty Length: 5 yr.(LED)Number of Heads: 6
Lamp Type: LedHeight: 2-7/8"
Flash Type: 30 Scan Lock Flash and 4 Simulated Rotating PatternsLamp Life: 100,000 hr.
Standards: SAE J845 Class ICountry of Origin (subject to change): United States

Description

Low Profile Mini Lightbar, LED, Amber, Mounting Permanent, Number of Heads 6, Number of LEDs 24, Flash Type 30 Scan Lock Flash and 4 Simulated Rotating Patterns, Flashes per Minute Variable, Voltage 12VDC, Current Drawn 1.2A, Length 17 In., Width 6-5/16 In., Height 2-7/8 In., Base Material Polycarbonate, Housing Material Polycarbonate, Lens Material Polycarbonate, Lamp Life 100,000 hr., Standards SAE J845 Class I, Includes Wiring Harness, Mounting Hardware

Reviews