JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Mag Utility Trailer Towing Lighting Kit

GROTE| Zoro #: G0413007| Mfr #: 65402-4

$76.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0413007 Mfr #: 65402-4
Item: Magnetic Utility Trailer Towing Lighting KitShape: Round
Volt Bulb: 12Depth: 4"
Current Rating: 0.48 to 2.1AMaterial: Rubber/ABS
Mounting Type: MagneticTermination Type: Socket Plug
Color: RedLamp Type: incandescent
Diameter: 4"Includes: Strong 40 lb. Mounting Magnets for Each Lamp, Rubber Adhesive Magnet Covers to Prevent Scratching of Towed Vehicle, Sealed 4" Stop/Tail/Turn Combination Lamps, Adjustable Lamp Mounting for Maximum Visibility and Safety, Durable Die-Cast 4 Pole Plug
Country of Origin (subject to change): China

Product Description

Trailer and Towing Lamp Kit, Diameter 4 In., Depth 4 In., Red, Shape Round, Lamp Type Incandescent, 12 Volt Bulb, Material Rubber/ABS, Current Rating .48-2.1A, Termination Type Socket Plug, Mounting Type Magnetic, Includes Strong 40lb. mounting magnets for each lamp, Rubber adhesive magnet covers to prevent scratching of towed vehicle, Sealed 4 In. stop/tail/turn combination lamps, Adjustable lamp mounting for maximum visibility and safety, Durable die-cast 4 pole plug

Product Reviews

Save 15%. Sign up for Z-mail.