PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Main Harness, 35 Foot, Blue

GROTE| Zoro #: G1498384| Mfr #: 66080

$107.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlueItem: Main HarnessType: 35 Foot
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1498384 Mfr #: 66080
Color: BlueItem: Main Harness
Type: 35 FootDescription/Special Features: Extends from nose of trailer and provides sealed plug-in connection to rear sill harness
Length: 420"Wire Type: UBS
Country of Origin (subject to change): Mexico

Description

Main Harness, 35 Foot, Blue, Extends from nose of trailer and provides sealed plug-in connection to rear sill harness, Wire Type UBS, Length 420 In.

Reviews