Male Plug-in Pin Pigtail

GROTE| Zoro #: G1363126| Mfr #: 67002

$2.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Male Plug-in Pin Pigtail
Connector Type: 3-Wire
Length: 11"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1363126 Mfr #: 67002
Item: Male Plug-in Pin PigtailConnector Type: 3-Wire
Length: 11"Type: Chassis Ground, 0.180 Bullet
Country of Origin (subject to change): Mexico

Description

Male Pin Pigtail, Chassis Ground, 0.180 Bullet, Length 11 In.

Reviews