SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Marker Lamp, LED, School Bus Wedge, Yellow

GROTE| Zoro #: G0603985| Mfr #: G5053

$11.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowShape: TriangleCurrent Rating: 0.1A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0603985 Mfr #: G5053
Color: YellowShape: Triangle
Current Rating: 0.1ASub-Category: Clearance Marker Lights
Material: polycarbonateTermination Type: Hardwired
Used For: ReplacementIncludes: Mounting Gasket
Item: Marker LampLength: 3-1/2"
Type: School Bus WedgeLamp Type: Led
Width: 2-3/4"Volt Bulb: 12
Number of Bulbs: 15Depth: 1-3/5"
Country of Origin (subject to change): Taiwan, Province of China

Description

Marker Lamp, School Bus Wedge, Length 3-1/2 In., Width 2-3/4 In., Depth 1-3/5 In., Yellow, Shape Triangle, Lamp Type LED, 12 Volt Bulb, 15 Number of Bulbs, Material Polycarbonate, Current Rating 0.1A, Termination Type Hardwired, Used For Replacement, Includes Mounting Gasket

Reviews