KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Marker Lamp, Optic Lens, 2 In, Yellow

GROTE| Zoro #: G1088306| Mfr #: 45563

$6.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: Clearance Marker Lights
Lamp Type: incandescent
Shape: Round
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1088306 Mfr #: 45563
Sub-Category: Clearance Marker LightsLamp Type: incandescent
Shape: RoundMaterial: polycarbonate
Depth: 3/4"Includes: Lamp And Bracket
Current Rating: 0.33ALamp Life: 12,000 hr.
Type: Optic LensColor: Yellow
Volt Bulb: 12Diameter: 2"
Termination Type: PigtailUsed For: Replacement
Item: Clearance Marker LampCountry of Origin (subject to change): China

Description

Clearance Marker Lamp, Optic Lens, Diameter 2 In., Depth 3/4 In., Yellow, Shape Round, Lamp Type Incandescent, Lamp Life 12,000 hr., 12 Volt Bulb, Material Polycarbonate, Current Rating .33A, Termination Type Pigtail, Used For Replacement, Includes Lamp And Bracket

Reviews