KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Marker Lamp, Rectangular Socket, Red

GROTE| Zoro #: G1343307| Mfr #: 47052

$6.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Base Mounting Centers: 2"
Includes: Chrome Plated, DURAMOLD(R) Housing
Fits: 1-1/8" Socket Hole Required
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1343307 Mfr #: 47052
Base Mounting Centers: 2"Includes: Chrome Plated, DURAMOLD(R) Housing
Fits: 1-1/8" Socket Hole RequiredLength: 3-3/4"
Volt Bulb: 12Sub-Category: Clearance Marker Lights
Mounting Type: SurfaceTermination Type: Hardwired
Width: 2-1/4"Lamp Type: incandescent
Material: DURAMOLD(R)/AcrylicDepth: 1-3/4"
Used For: Universal Uses: interior, Courtesy or Trunk ApplicationsShape: Rectangle
Current Rating: 0.27AItem: Clearance Marker Lamp
Color: RedCountry of Origin (subject to change): Taiwan, Province of China

Description

Clearance Marker Lamp, Length 3-3/4 In., Width 2-1/4 In., Depth 1-3/4 In., Red, Shape Rectangle, Base Mounting Centers 2 In., Lamp Type Incandescent, 12 Volt Bulb, Material DURAMOLD(r)/Acrylic, Current Rating .27A, Termination Type Hardwired, Mounting Type Surface, Fits 1-1/8 In. Socket Hole Required, Used For Universal Uses: interior, Courtesy or Trunk Applications, Includes Chrome Plated, DURAMOLD(r) Housing

Reviews