KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Marker Lamp, With Reflector, 2 Bulb, Ylw

GROTE| Zoro #: G1580126| Mfr #: 46303

$8.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Includes: Built-In Reflector
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1580126 Mfr #: 46303
Width: 2"Includes: Built-In Reflector
Color: YellowLength: 5-7/8"
Used For: ReplacementLamp Type: incandescent
Shape: RectangleType: 2 Bulb, Turtleback(R)
Item: Clearance Marker LampDepth: 1"
Mounting Type: SurfaceTermination Type: Pigtail
Material: DURAMOLD(R)/PolycarbonateCurrent Rating: 0.33A
Sub-Category: Clearance Marker LightsVolt Bulb: 12
Country of Origin (subject to change): Mexico

Description

Clearance Marker Lamp, 2 Bulb, Turtleback(r), Length 5-7/8 In., Width 2 In., Depth 1 In., Yellow, Shape Rectangle, Lamp Type Incandescent, 12 Volt Bulb, Material DURAMOLD(r)/Polycarbonate, Current Rating .33A, Termination Type Pigtail, Mounting Type Surface, Used For Replacement, Includes Built-In Reflector

Reviews