Mini Lightbar, Seal Bm, Ambr, Perm, 22-1/2In

GROTE| Zoro #: G0590825| Mfr #: 77153

$261.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0590825 Mfr #: 77153
Includes: Wiring Harness, Mounting HardwareLens Material: Polycarbonate
Housing Material: PolycarbonateColor: Amber
Mounting: PermanentVoltage: 12VDC
Item: Mini LightbarFlashes per Minute: 400
Lamp Life: 10, 000 hr.Flash Type: Belt Driven Rotating w/Diamond Mirror
Standards: SAE J845Length: 22-1/2"
Width: 8-1/2"Height: 5-1/2"
Lamp Type: Sealed BeamCurrent Drawn: 8.8A
Base Material: AluminumNumber of Heads: 2
Country of Origin (subject to change): United States

Product Description

This mini lightbar from Grote is just what you need to safely reverse your vehicle. This amber sealed beam mini lightbar produces vibrant belt driven rotating w/diamond mirror flashes. It is capable of 400 flashes per minute. Enjoy long lasting light with a lamp life of 10,000 hours. Lengthwise, it measures 22-1/2". A permanent mounting ensures simple application. It has a voltage of 12VDC.

Product Reviews

Save 15%. Sign up for Z-mail.