OEM Style Side Turn Lamp

GROTE| Zoro #: G2318425| Mfr #: 53833

$10.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2318425 Mfr #: 53833
Sub-Category: Stop-Turn-Tail LampsColor: Yellow
Includes: Packard connector and mounting padCurrent Rating: 2.1A
Type: Sealed, Non-ReplaceableMaterial: Polycarbonate
Length: 5-1/2"Item: Stop-Turn-Tail Lamp
Termination Type: HardwiredDepth: 1-7/8"
Volt Bulb: 12.8Shape: Rectangle
Mounting Type: SurfaceLamp Type: Incandescent
Width: 2-5/8"Country of Origin (subject to change): China

Product Description

Stop-Turn-Tail Lamp, Sealed, Non-Replaceable, Length 5-1/2 In., Width 2-5/8 In., Depth 1-7/8 In., Yellow, Shape Rectangle, Lamp Type Incandescent, 12.8 Volt Bulb, Material Polycarbonate, Current Rating 2.1A, Termination Type Hardwired, Mounting Type Surface, Includes Packard connector and mounting pad

Product Reviews

Save 15%. Sign up for Z-mail.