KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

OEM Style Side Turn Lamp

GROTE| Zoro #: G0632624| Mfr #: 53853

$15.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Bulb Replaceable
Includes: Packard connector and mounting pad
Length: 5-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0632624 Mfr #: 53853
Type: Bulb ReplaceableIncludes: Packard connector and mounting pad
Length: 5-1/2"Lamp Type: incandescent
Volt Bulb: 12.8Mounting Type: Surface
Termination Type: HardwiredWidth: 2-5/8"
Material: polycarbonateDepth: 1-7/8"
Shape: RectangleCurrent Rating: 0.59 to 2.1A
Item: Stop-Turn-Tail LampColor: yellow
Country of Origin (subject to change): China

Description

Stop-Turn-Tail Lamp, Bulb Replaceable, Length 5-1/2 In., Width 2-5/8 In., Depth 1-7/8 In., Yellow, Shape Rectangle, Lamp Type Incandescent, 12.8 Volt Bulb, Material Polycarbonate, Current Rating .59-2.1A, Termination Type Hardwired, Mounting Type Surface, Includes Packard connector and mounting pad

Reviews