Par 56, 7" Headlamp, Black, Powder Coated

GROTE| Zoro #: G2319773| Mfr #: 64071

$61.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2319773 Mfr #: 64071
Shape: RoundUsed For: Trucks, Road Maintenance Vehicles, Off-Road Equipment, In-Plant Vehicles, Mine Cars, Dune Buggies
Length: 9-1/4"Color: White/clear
Diameter: 7"Lamp Type: incandescent
Item: Head LampTermination Type: Hardwired
Current Rating: 3.9AType: Par 56
Material: steelVolt Bulb: 12
Depth: 4-5/8"Includes: Sealed Beam No.6014 for 12-Volt Systems
Country of Origin (subject to change): United States

Product Description

Head Lamp, Par 56, Length 9-1/4 In., Diameter 7 In., Depth 4-5/8 In., White/Clear, Shape Round, Lamp Type Incandescent, 12 Volt Bulb, Material Steel, Current Rating 3.9A, Termination Type Hardwired, Used For Trucks, Road Maintenance Vehicles, Off-Road Equipment, In-Plant Vehicles, Mine Cars, Dune Buggies, Includes Sealed Beam No.6014 for 12-Volt Systems
Save 15%. Sign up for Z-mail.