Shop Alternate Products
This Product is Discontinued
Grote
Pigtail, Lamp Socket, Single Contact (Discontinued)
Mfr # 68080
Zoro # G2194376
This Product is Discontinued
Key Features
- Length 9 1/2 in
- Wire Type Copper
- Type Lamp Socket, Single Contact, Blunt Cut
- Min. Wire Size 10 AWG
- Connector Type Green