Shop Alternate Products
This Product is Discontinued
Grote
Receptacle, Trailer, 5 1/2Lx5 7/8W In (Discontinued)
Mfr # 43684
Zoro # G1252501
This Product is Discontinued
Key Features
- Length (In.) 5 7/8 in
- Type Trailer
- Width (In.) 5 1/2 in
- Hole Dia. (In.) 4 1/8 in
- Depth (In.) 2 1/4 in