KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rectangular Halogen Work Lamp

GROTE| Zoro #: G2136696| Mfr #: 63151-5

$18.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Current Rating: 4.7A
Volt Bulb: 12
Length: 6-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2136696 Mfr #: 63151-5
Current Rating: 4.7AVolt Bulb: 12
Length: 6-7/8"Depth: 2-3/4"
Shape: RectangleWidth: 5"
Type: FloodUsed For: Versatile Application Needs-Tractor, Utility, Fifth Wheel or Off-Road
Termination Type: HardwiredColor: White/clear
Material: DURAMOLD(TM)Lamp Type: Halogen
Country of Origin (subject to change): Taiwan, Province of China

Description

Work Lamp, Flood, Length 5 In., Width 6-7/8 In., Depth 2-3/4 In., White/Clear, Shape Rectangle, Lamp Type Halogen, 12 Volt Bulb, Material DURAMOLD(TM), Current Rating 4.7A, Termination Type Hardwired, Used For Versatile Application Needs-Tractor, Utility, Fifth Wheel or Off-Road

Reviews