Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rectangular License Lamp w/Bracket

  • Zoro #: G0813793
  • Mfr #: 60321
$15.17
  • Includes: Stainless Steel Bracket, Dual-Function Bracket, License Lamp (60291), Lamp Bracket (43390) and 48 in, 14 ga 0.180 Bullet UBS Pigtail
  • Mounting - Vehicle Lighting: Permanent
  • Length - Vehicle Lighting: 9 in
See full product details
Orders over $75 ship free.

Grote #60321 Specifications

  • Zoro #: G0813793
  • Mfr #: 60321
Includes: Stainless Steel Bracket, Dual-Function Bracket, License Lamp (60291), Lamp Bracket (43390) and 48 in, 14 ga 0.180 Bullet UBS Pigtail Mounting - Vehicle Lighting: Permanent
Length - Vehicle Lighting: 9 in Current Rating: 0.66A
Item: License Plate Light Lens Shape - Vehicle Lighting: Rectangular
Wiring Connection - Vehicle Lighting: Pigtail Base Mounting Centers: 4 in
Lens Color - Vehicle Lighting: Clear Volt Bulb: 12
Height - Vehicle Lighting: 1/4 in Lighting Technology - Vehicle Lighting: Incandescent
Width - Vehicle Lighting: 2 1/4 in Material: Aluminum/Stainless Steel/Polycarbonate
Color: Clear Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

License Lamp, Length 4-11/16 In., Width 3-1/2 In., Depth 2-1/4 In., Clear, Shape Rectangle, Base Mounting Centers 4 In., Lamp Type Incandescent, 12 Volt Bulb, Material Aluminum/Stainless Steel/Polycarbonate, Current Rating .66A, Termination Type Hardwired, Includes Stainless Steel Bracket, dual-function bracket, license lamp (60291), lamp bracket (43390) and 48 In., 14 gauge .180 bullet UBS pigtail

Reviews of Grote #60321