Reflective Tape, 7 In Silver/11 In Red

GROTE| Zoro #: G2283041| Mfr #: 41160

$91.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2283041 Mfr #: 41160
Length: 150 Ft.Item: Reflective Tape
Color: 11" Red/7" WhitePackage Type: Roll
Standards: FVM SS DOT-C2Width: 2"
Type: Truck and TrailerCountry of Origin (subject to change): United States

Product Description

Reflective Tape, Width 2 In, Length 1800 In, Color 7 In Silver/11 In Red, Standards DOT-C2

Product Reviews

Save 15%. Sign up for Z-mail.