JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Reflective Tape Kit, PK5

GROTE| Zoro #: G2159631| Mfr #: 40650-5

$12.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2159631 Mfr #: 40650-5
Color: 11" Red/7" WhiteType: Truck and Trailer
Item: Reflective Tape KitPackage Type: Roll
Length: 18"Standards: FVM SS DOT-C2
Width: 2"Country of Origin (subject to change): United States

Product Description

Reflective Tape Kit, Width 2 In, Length 18 In, Color 7 In Silver/11 In Red, Standards DOT-C2, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.