Reflective Tape, Round, Yellow

GROTE| Zoro #: G1326866| Mfr #: 41143

$1.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1326866 Mfr #: 41143
Width: 2-5/16"Type: Round
Length: 2-5/16"Item: Reflective Tape
Color: yellowPackage Type: Roll
Standards: FVM SS ACountry of Origin (subject to change): United States

Product Description

Reflective Tape, Round, Width 2 5/16 In, Length 2 5/16 In, Color Yellow, Standards DOT-C2

Product Reviews

Save 15%. Sign up for Z-mail.