Reflective Tape, School Bus Applications

GROTE| Zoro #: G1244451| Mfr #: 41133

$225.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1244451 Mfr #: 41133
Package Type: RollStandards: FVM SS DOT-C2
Item: Reflective TapeLength: 150 ft.
Color: YellowType: School Bus
Width: 2"Country of Origin (subject to change): United States

Product Description

Reflective Tape, School Bus Applications, Width 2 In, Length 1800 In, Color Yellow, Standards DOT-C2

Product Reviews

Save 15%. Sign up for Z-mail.