Reflective Tape, Silver

GROTE| Zoro #: G1907997| Mfr #: 40641

$136.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1907997 Mfr #: 40641
Width: 2"Type: Truck and Trailer
Length: 150 Ft.Item: Reflective Stripe
Color: silverPackage Type: Pack
Standards: FVM SS DOT-C2Country of Origin (subject to change): United States

Product Description

Reflective Tape, Width 2 In, Length 1800 In, Color Silver, Standards DOT-C2, PSA Backing

Product Reviews

Save 15%. Sign up for Z-mail.