20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Reflective Tape, Width 1 1/2 In

GROTE| Zoro #: G1903982| Mfr #: 41080

$138.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1903982 Mfr #: 41080
Package Type: RollStandards: FVM SS DOT-C2
Width: 1-1/2"Type: Truck and Trailer
Length: 150 Ft.Item: Reflective Tape
Color: 11" Red/7" WhiteCountry of Origin (subject to change): United States

Product Description

Reflective Tape, Width 1 1/2 In, Length 1800 In, Color 7 In Silver/11 In Red, Standards DOT-C2

Product Reviews

Save 15%. Sign up for Z-mail.