BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Reflector, Military, Yellow, Dia 3 5/8 In

GROTE| Zoro #: G1069871| Mfr #: 40163

$7.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Reflector
Type: Armored Military, Screw Mount
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1069871 Mfr #: 40163
Item: ReflectorType: Armored Military, Screw Mount
Material: steelStandards: Class A
Color: yellowFor Use With: Military Vehicles
Length: 4-1/2"Shape: Round
Diameter: 3-5/8"Width: 3-5/8"
Country of Origin (subject to change): Taiwan

Description

Reflector, Armored Military, Screw Mount, Yellow, Round, Dia 3 5/8 In, Material Steel, For Use With Military Vehicles, Class A Standards

Reviews