Reflector, Mini, Stick-On, Yellow, Rectangle

GROTE| Zoro #: G2150163| Mfr #: 40133

$0.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: AcrylicItem: ReflectorFor Use With: Narrow Rails and Tight Spaces
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2150163 Mfr #: 40133
Material: AcrylicItem: Reflector
For Use With: Narrow Rails and Tight SpacesType: Mini, Stick-On
Standards: Class AColor: Yellow
Height: 3/16"Length: 4-7/16"
Shape: RectangleWidth: 1-3/16"
Country of Origin (subject to change): United States

Description

Reflector, Mini, Stick-On, Yellow, Rectangle, Length 4 7/16 In, Width 1 1/2 In, Height 3/16 In, Material Acrylic, For Use With Narrow Rails and Tight Spaces, Class A Standards

Reviews