SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Reflector, Armored, Red, Dia 3 5/8 In

GROTE| Zoro #: G1387802| Mfr #: 40192

$3.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelItem: ReflectorType: Armored, Screw Mount
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1387802 Mfr #: 40192
Material: SteelItem: Reflector
Type: Armored, Screw MountStandards: Class A
Color: RedDiameter: 3-5/8"
Width: 3/4"Shape: Round
Country of Origin (subject to change): Taiwan, Province of China

Description

Reflector, Armored, Screw Mount, Red, Round Shape, Diameter 3-5/8 In., Width 3/4 In., Material Steel, Class A Standards

Reviews