SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Reflector, Military, Red, Dia 3 5/8 In

GROTE| Zoro #: G0604231| Mfr #: 40162

$6.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedItem: ReflectorDiameter: 3-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0604231 Mfr #: 40162
Color: RedItem: Reflector
Diameter: 3-5/8"Length: 4-1/2"
Type: Armored Military, Screw MountWidth: 3-5/8"
Shape: RoundFor Use With: Military Vehicles
Material: SteelStandards: Class A
Country of Origin (subject to change): Taiwan, Province of China

Description

Reflector, Armored Military, Screw Mount, Red, Round, Dia 3 5/8 In, Material Steel, For Use With Military Vehicles, Class A Standards

Reviews