Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Reflector, Screw-On, Yellow, Dia 2 1/2 In

GROTE| Zoro #: G0980935| Mfr #: 40093

$1.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shape: RoundItem: ReflectorMaterial: Acrylic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0980935 Mfr #: 40093
Shape: RoundItem: Reflector
Material: AcrylicColor: Yellow
Type: Screw MountStandards: Class A
Diameter: 2-1/2"Country of Origin (subject to change): United States

Description

Reflector, Screw Mount, Yellow, Round, Dia 2 1/2 In, Material Acrylic, Class A Standards

Reviews