PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Reflector, Stick-On, Yellow, Round, Dia 2 In

GROTE| Zoro #: G2368265| Mfr #: 41003

$1.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowItem: ReflectorDiameter: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2368265 Mfr #: 41003
Color: YellowItem: Reflector
Diameter: 2"Material: Acrylic
Type: Stick-OnShape: Round
Standards: Class ACountry of Origin (subject to change): China

Description

Reflector, Stick-On, Yellow, Round, Dia 2 In, Material Acrylic, Class A Standards

Reviews