PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Reflector, Screw-On, Yellow, Round, Dia 2 In

GROTE| Zoro #: G1780457| Mfr #: 41013

$1.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: AcrylicItem: ReflectorType: Screw Mount
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1780457 Mfr #: 41013
Material: AcrylicItem: Reflector
Type: Screw MountStandards: Class A
Shape: RoundDiameter: 2"
Color: YellowCountry of Origin (subject to change): China

Description

Reflector, Screw Mount, Yellow, Round, Dia 2 In, Material Acrylic, Class A Standards

Reviews