KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rep Connector Plate, Right Side

GROTE| Zoro #: G0310606| Mfr #: 85460-5

$24.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Replacement Connector Plate, Right Side
Type: 1988-1999 Chevrolet/GMC
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0310606 Mfr #: 85460-5
Item: Replacement Connector Plate, Right SideType: 1988-1999 Chevrolet/GMC
Color: BlackCountry of Origin (subject to change): United States

Description

Replacement Connector Plate, Right Side, Black, 1988-1999 Chevrolet/GMC,

Reviews