SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Three-Stud Replacement Lamp, LH, Red

GROTE| Zoro #: G0666626| Mfr #: 50912

$24.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedCurrent Rating: 1157 BULB-2.1A,1157 BULB-.59A.21ASub-Category: Vehicle Replacement Lamps
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0666626 Mfr #: 50912
Color: RedCurrent Rating: 1157 BULB-2.1A,1157 BULB-.59A.21A
Sub-Category: Vehicle Replacement LampsMaterial: Polycarbonate/Acrylic
Termination Type: HardwiredMounting Type: Torsion
Item: Replacement LampLength: 6-3/4"
Type: Three Stud, LHLamp Type: incandescent
Width: 5-3/4"Volt Bulb: 12
Shape: RectangleDepth: 2-7/8"
Country of Origin (subject to change): China

Description

Replacement Lamp, Three Stud, LH, Length 6-3/4 In., Width 5-3/4 In., Depth 2-7/8 In., Red, Shape Rectangle, Lamp Type Incandescent, 12 Volt Bulb, Material Polycarbonate/Acrylic, Current Rating 1157 BULB-2.1A,1157 BULB-.59A.21A, Termination Type Hardwired, Mounting Type Torsion

Reviews