Replacement Lens

GROTE| Zoro #: G1372603| Mfr #: 90012

$1.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shape: Round
Diameter: 4-1/2"
Item: Replacement Lens
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1372603 Mfr #: 90012
Shape: RoundDiameter: 4-1/2"
Item: Replacement LensColor: Red
Material: AcrylicCountry of Origin (subject to change): United States

Description

Replacement Lens, Red, Round Shape, Dia 4 1/2 In, Material Acrylic

Reviews