Replacement Lens

GROTE| Zoro #: G1104871| Mfr #: 90123

$0.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1104871 Mfr #: 90123
Item: Replacement LensColor: yellow
Width: 2"Length: 4"
Shape: OvalMaterial: Acrylic
Country of Origin (subject to change): United States

Product Description

Replacement Lens, Yellow, Oval Shape, Length 4 In, Width 2 In, Material Acrylic

Product Reviews

Save 15%. Sign up for Z-mail.