KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Replacement Lens

GROTE| Zoro #: G0795523| Mfr #: 92183

$6.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-5/8"
Item: Replacement Lens
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0795523 Mfr #: 92183
Width: 2-5/8"Item: Replacement Lens
Color: YellowHeight: 2-1/8"
Length: 7-9/16"Shape: Triangle
Material: AcrylicCountry of Origin (subject to change): United States

Description

Replacement Lens, Yellow, Triangle Shape, Length 7 9/16 In, Width 2 5/8 In, Height 2 1/8 In, Material Acrylic

Reviews