KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Replacement Lens for 2VNL7, Yellow

GROTE| Zoro #: G1454731| Mfr #: 90173

$4.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Replacement Lens for 2VNL7
Shape: Rectangle
Material: polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1454731 Mfr #: 90173
Item: Replacement Lens for 2VNL7Shape: Rectangle
Material: polycarbonateColor: Yellow
Country of Origin (subject to change): United States

Description

Replacement Lens for G1864886, Yellow, Material Polycarbonate

Reviews