KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Replacement Lens, Rectangle, Yellow

GROTE| Zoro #: G1623876| Mfr #: 91043

$2.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Type: Rectangle
Item: Replacement Lens
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1623876 Mfr #: 91043
Width: 2"Type: Rectangle
Item: Replacement LensColor: Yellow
Length: 5-7/8"Shape: Rectangle
Material: polycarbonateCountry of Origin (subject to change): United States

Description

Replacement Lens, Rectangle, Yellow, Material Polycarbonate

Reviews