KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rotating Beacon, Yellow, Mag, Incandescent

GROTE| Zoro #: G0881447| Mfr #: 76033

$36.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5"
Voltage: 12VDC
Includes: Cord w/Lighter Plug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0881447 Mfr #: 76033
Width: 5"Voltage: 12VDC
Includes: Cord w/Lighter PlugFlashes per Minute: 80
Color: AmberHousing Material: Acrylic
Mounting: MagneticBase Material: Acrylic
Length: 7-1/4"Lens Material: Acrylic
Current Drawn: 1.6400000000000001Lens Design: Teardrop
Light Output: 4 CandelaItem: Rotating Beacon
Features: Low-Power Consumption LightLamp Type: Flash Tube
Height: 5-3/8"Watts: 19.68
Flash Type: RotatingStandards: SAE J845 Class I
Country of Origin (subject to change): Taiwan, Province of China

Description

Rotating Beacon, Amber, Mounting Magnetic, Lamp Type Flash Tube, Flash Type Rotating, Flashes per Minute 80, Length 7-1/4 In., Width 5 In., Height 5-3/8 In., Base Material Acrylic, Housing Material Acrylic, Lens Material Acrylic, Lens Design Teardrop, Light Output 4 Candela, Voltage 12VDC, Current Drawn 1.6400000000000001, Watts 19.68, Features Low-Power Consumption Light, Standards SAE J845 Class I, Includes Cord w/Lighter Plug

Restrictions and Compliance

*3: Hazardous material

Reviews